Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Grey X-Back Chair, PK2
Mfr # X-BACK-GREY-2
Zoro # G9009601
product price: $210.99
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Wood
- Assembled/Unassembled Assembled
- Style X Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-GREY-2
- Zoro # G9009601
- UPC # 841201114024
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Back Color | Wood |
Assembled/Unassembled | Assembled |
Color | Grey |
Style | X Back Chair |
Description
These Grey X-Back Chairs are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- MAYBERRY RUG 5 ft. 3 in. x 7 ft. 3 in. Hearthside Rio Grande Ebony Area Rug (HS7613 5X8)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- Flash Furniture Waiting Room & Guest Chairs