Shop All Stacking Chairs
Flash Furniture
Advantage Fossil Discount Church Chair, 21" Wide
Mfr # EPCHT-113
Zoro # G9019462
original price:
$92.99
20% off
new price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fossil Fabric/Black Frame
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # EPCHT-113
- Zoro # G9019462
- UPC # 841201114956
- Country of Origin China
- Category Stacking Chairs
Details
Color | Fossil Fabric/Black Frame |
Style | Stacking Church Chair |
Description
The Fossil Discount Church Chair - 21 in. Wide with Textured Black Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers and a waterfall seat edge. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 29.75" H (RUT-D01-BK-GG)
- FLASH FURNITURE Metal Stack Chair, Yellow (CH-31230-YL-WD-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair (RUT-238A-YL-GG)
- Flash Furniture Seating