Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Driftwood X-Back Chair
Mfr # X-BACK-DRIFT
Zoro # G9006652
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Width 17.5
- Assembled/Unassembled Assembled
- Weight Capacity 400
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-DRIFT
- Zoro # G9006652
- UPC # 841201106159
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 |
Overall Width | 17.5 |
Length | 21.5 |
Details
Assembled/Unassembled | Assembled |
Color | Driftwood |
Weight Capacity | 400 |
Material | Wood |
Style | X Back Chair |
Description
These Driftwood X-Back Chair are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BE)
- Flash Furniture Seating