Shop All Waiting Room & Guest Chairs
Flash Furniture
Advantage Dark Driftwood X-Back Chair
Mfr # X-BACK-BURDRIFT
Zoro # G9024959
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Width 17.5
- Assembled/Unassembled Assembled
- Weight Capacity 400
- Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # X-BACK-BURDRIFT
- Zoro # G9024959
- UPC # 841201113850
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35 |
Overall Width | 17.5 |
Length | 21.5 |
Details
Assembled/Unassembled | Assembled |
Color | Dark Driftwood |
Weight Capacity | 400 |
Material | Wood |
Style | X Back Chair |
Description
These Dark Driftwood X-Back Chairs are an ideal complement to elegant banquet halls, wedding event facilities and dining venues. Each cross back chair features a solid elm wood construction with a sturdy bent wood back. These x back chairs ship fully assembled and are stackable up to 8 high for easy storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-3169-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-S076-GG)
- FLASH FURNITURE Indoor Stackable Chair, 21"L33-1/2"H, ContemporarySeries (XU-DG-TP001-GG)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- Flash Furniture Waiting Room & Guest Chairs