Shop All Stacking Chairs
Flash Furniture
Advantage Charcoal Gray Church Chair 18.5" Wide
Mfr # PCHT185-111
Zoro # G9019340
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal Gray Fabric/Silver Vein Frame
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # PCHT185-111
- Zoro # G9019340
- UPC # 841201101017
- Country of Origin China
- Category Stacking Chairs
Details
Color | Charcoal Gray Fabric/Silver Vein Frame |
Style | Stacking Church Chair |
Description
The Charcoal Gray Molded Foam Church Chair - 18.5 in. Wide with Silver Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 3" thick foam padding containing zero fillers. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 800 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 22-1/2", Black (LLR90040)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic TV Dinner Table (PFT2-TVDT)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- BFM SEATING BFM Seaside Soft Gray Stackable Aluminum Armchair with Gray Synthetic Teak Back and Seat (163PH201CGRT)
- Flash Furniture Stacking Chairs