Shop All Stacking Chairs
Flash Furniture
Advantage Black Student Stack School Chair, 16"
Mfr # ADV-SSC-16BLK
Zoro # G9019532
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ADV-SSC-16BLK
- Zoro # G9019532
- UPC # 841201101963
- Country of Origin China
- Category Stacking Chairs
Details
Color | Black |
Style | Stacking School Chair |
Description
Give kids comfortable seating while being taught in the classroom, daycare or homeschool. The neutral colored school chair will keep children focused on the curriculum. The classroom oriented student stack school chair features a heavy-duty black seat shell made of superior high-density polypropylene, ergonomically shaped for maximum student seating comfort and 18-gauge bright nickel, chrome plated frame. The seat shell is designed to promote student seating comfort and correct seating posture for enhanced learning. Non-exposed rivets hold the school chair shell to the strong, non-corrosive steel frame while nylon tip glides on each leg help protect delicate floor surfaces. This ergonomic stack chair provides a stylish and durable classroom seating solution. The chair stacks up to 12 chairs high to provide ease of cleaning and maximum storage within the classroom. This well constructed, stackable school chair provides an unparalleled level of durability and value to exceed your classroom seating needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- FLASH FURNITURE Advantage Maroon Church Chairs 18.5" Wide (PCHT185-104)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-498A-GY-GG)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- FLASH FURNITURE Org Plastic Sled Stack Chair (5-RUT-498A-ORANGE-GG)
- Flash Furniture Seating