Shop All Stacking Chairs
Flash Furniture
Advantage Black Student Stack School Chair, 14"
Mfr # ADV-SSC-14BLK
Zoro # G9025379
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Stacking School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ADV-SSC-14BLK
- Zoro # G9025379
- UPC # 841201101987
- Country of Origin China
- Category Stacking Chairs
Details
Color | Black |
Style | Stacking School Chair |
Description
Give kids comfortable seating while being taught in the classroom, daycare or homeschool. The neutral colored school chair will keep children focused on the curriculum. The classroom oriented student stack school chair features a heavy-duty black seat shell made of superior high-density polypropylene, ergonomically shaped for maximum student seating comfort and 18-gauge bright nickel, chrome plated frame. The seat shell is designed to promote student seating comfort and correct seating posture for enhanced learning. Non-exposed rivets hold the school chair shell to the strong, non-corrosive steel frame while nylon tip glides on each leg help protect delicate floor surfaces. This ergonomic stack chair provides a stylish and durable classroom seating solution. The chair stacks up to 12 chairs high to provide ease of cleaning and maximum storage within the classroom. This well constructed, stackable school chair provides an unparalleled level of durability and value to exceed your classroom seating needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- FLASH FURNITURE Clear Stacking Side Chair (FH-161-APC-GG)
- FLASH FURNITURE Advantage Jute Discount Church Chair, 21" Wide (EPCHT-112)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- Flash Furniture Stacking Chairs