Shop All Stacking Chairs
Flash Furniture
Advantage Black Marble Discount Church Chair, 21" Wide
Mfr # EPCHT-117
Zoro # G9006899
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Marble Fabric/Black Frame
- Style Stacking Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # EPCHT-117
- Zoro # G9006899
- UPC # 889142671251
- Country of Origin China
- Category Stacking Chairs
Details
Color | Black Marble Fabric/Black Frame |
Style | Stacking Church Chair |
Description
The Black Marble Discount Church Chair - 21 in. Wide with Textured Black Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers and a waterfall seat edge. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 1000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White (1982726)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- FLASH FURNITURE Stack Chair, Plastic, Black, 31.75" H (RUT-438-BK-GG)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Advantage Maroon Discount Church Chair, 21" Wide (EPCHT-104)
- FLASH FURNITURE Yellow Plastic Stack Chair, PK5 (5-RUT-238A-YL-GG)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- Flash Furniture Stacking Chairs