Shop All Stacking Chairs
Flash Furniture
Advantage 20.5 in. Cinnamon Molded Foam Church Chair
Mfr # PCCF-107
Zoro # G9006740
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cinnamon Fabric/Gold Vein Frame
- Overall Length 24.5
- Overall Height 35
- Overall Width 20.5
- Material Fabric, Foam, Plywood, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # PCCF-107
- Zoro # G9006740
- UPC # 889142670858
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 24.5 |
Overall Height | 35 |
Overall Width | 20.5 |
Details
Color | Cinnamon Fabric/Gold Vein Frame |
Material | Fabric, Foam, Plywood, Steel |
Style | Stacking Church Chair |
Weight Capacity | 800 |
Frame Finish | Black Powder Coat |
Description
The Cinnamon Molded Foam Church Chair - 20.5 in. Wide with Gold Vein Frame provides a durable seating solution for your fellowship hall or convention center. This comfortably padded stack chair not only satisfies seating in Churches, but work well in hotel lobbies, banquet halls and conference facilities. Keep all guests engaged with the 4" thick foam padding containing zero fillers. Molded cold cured foam is exceptionally comfortable and moisture resistant, with a liquid barrier to help prevent spills.. Integrated ganging devices connect chairs together for uniform row seating. This padded chair was built to last with a 4000 lb. weight capacity, 16 gauge steel frame and T-Nut construction with a metal on metal connection that's more durable than traditional wood screws. These beautifully crafted chairs go from the truck to your Sanctuary, as they don't require any assembly. Save your staff time and frustration with the purchase of these ready-to-use Stackable Church Chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-438-GY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE Fabric Stack Chair w/Arms, Green (XU-60154-GN-GG)
- FLASH FURNITURE Lowell Contemporary Design Black Plastic Stack Chair, PK4 (4-LF-7-07C-BLK-GG)
- FLASH FURNITURE Galaxy Mobile Nesting Chair with Black Fabric Seat (2-WL-A224V-GG)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- Flash Furniture Seating