Shop All Desks
Flash Furniture
Adjustable Height Steel Mobile Computer Desk, White, Laminate
Mfr # NAN-JG-06B-WH-GG
Zoro # G3625647
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Height Steel Mobile Computer Desk
- Color White
- Material Laminate
- Frame Material Steel
- Height Min: 22", Max: 36-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JG-06B-WH-GG
- Zoro # G3625647
- UPC # 847254076326
- Country of Origin China
- Category Desks
Dimensions
Height | Min: 22", Max: 36-1/2" |
Depth | 17-1/2" |
Width | 22-1/2" |
Details
Type | Adjustable Height Steel Mobile Computer Desk |
Item | Adjustable Desk,White |
Color | White |
Material | Laminate |
Frame Material | Steel |
Description
Adjustable Desk,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- FLASH FURNITURE Adjustable Height Student Desk & Chair - Black Frame, 3PK (3-YU-YCX-046-09010-GG)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- Flash Furniture Desks