Shop All Desks
Flash Furniture
Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black
Mfr # NAN-JG-06B-BK-GG
Zoro # G3778560
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Height Steel Mobile Computer Desk
- Color Black
- Material Plastic, Laminate (Table Top)
- Assembly Unassembled
- Overall Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JG-06B-BK-GG
- Zoro # G3778560
- UPC # 847254076319
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 22 1/2 in |
Width | 22-1/2" |
Height | Min: 22", Max: 36-1/2" |
Overall Depth | 17 1/2 in |
Caster/Glide Diameter | 2 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 36 1/2 in |
Minimum Desktop Height | 22 in |
Height Range | 37 1/2 in to 41 1/4 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 36 1/2 in, Minimum Desktop Height 22 in, Overall Width 22 1/2 in, Overall Depth 17 1/2 in, Desktop Material Laminate, Desktop Color Black, Weight Capacity 35 lb, Frame Material Metal, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type (2) Locking, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55.063" W, 28-1/2" H, Clear/Chrome, Metal, Table Top: Glass (NAN-JN-2119-GG)
- FLASH FURNITURE Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany (NAN-TG-2046-R-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- Flash Furniture Desks