Adele Patio Acacia Wood Bench, 2-Person Slatted Seat Loveseat for Park, Garden, Yard, Porch, Black
Mfr # LTS-0525-BK-GG
Zoro # G511664941
Key Features
- Color Black
- Overall Width 45.25"
- Frame Material Acacia Wood
- Length 22.5"
- Weight Capacity 300 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LTS-0525-BK-GG
- Zoro # G511664941
- UPC # 196861152580
- Country of Origin Viet Nam
- Category Outdoor Benches
Dimensions
Overall Width | 45.25" |
Length | 22.5" |
Details
Color | Black |
Frame Material | Acacia Wood |
Weight Capacity | 300 lb |
Description
Whether its in your favorite cozy alcove or in a prime spot at your business, any space can be elevated with this commercial grade indoor/outdoor patio acacia wood bench. This simple, rustic bench serves as a two-person loveseat with a slatted structure that makes for a versatile addition to indoor and outdoor spaces alike. The bench is crafted from solid acacia wood that is both beautiful and reliable. While this comfortable and stylish seat will look great in your yard, garden, living room, den, or on your patio, it will also make for a crowd-pleasing addition in your bar, restaurant, bistro, lounge, office, or other space where youre aiming to wow your customers. Utilize it with confidence in any outdoor space with the weather-resistant wood structure, while the fixed plastic floor glides will protect your hard floors when used indoors. The sturdy and durable construction is engineered to hold up to 300 lbs. static weight. Assembly is quick and easy, typically taking under 30 minutes. Cleanup is also easy, as the bench can be wiped clean with a damp cloth. For best maintenance, apply teak oil every two to three weeks. Your guests will love the simple but comfortable style of this two-person loveseat wooden bench.
- •Commercial Grade Indoor/Outdoor Patio Wood Bench
- •Black
- •Serves as Two-Person Slatted Loveseat Perfect for Yard, Porch, Office, Bar, Bistro or Restaurant
- •Constructed from Sturdy, Durable Acacia Wood
- •Weather-Resistant for Confident Outdoor Use
- •Holds up to 300 lbs. Static Weight
- •Fixed Plastic Floor Glides Prevent Damage to Hard Floors
- •For Best Maintenance, Apply Teak Oil Every Two to Three Weeks
- •Assembles in 30 Minutes or Less
- •Wipes Clean With Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Front Lh (938-04007A-0637)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle (SP-30)
- MTD Bracket-Adj Frt De (783-0720C-0637)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- Flash Furniture Patio Furniture