Shop All Sneeze Guards
Flash Furniture
Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 36"L
Mfr # BR-ASLM-2436-GG
Zoro # G1429140
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36"L x 24"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BR-ASLM-2436-GG
- Zoro # G1429140
- UPC # 889142927648
- Country of Origin China
- Category Sneeze Guards
Dimensions
Size | 36"L x 24"H |
Description
Some companies are looking for more decorative and inviting distancing solutions for their business. Whether it’s in an open-concept office area, restaurant, physician’s waiting area or a salon you can add an extra layer of protection against illness with a hanging plexiglass shield. This hanging clear shield acts as a physical barrier and helps to maintain safe spacing between employees and customers. This multi-directional sneeze guard shield may be suspended or mounted either vertically or horizontally and be height customized up to a 50" drop from the structure. This partition can fit almost any purpose and allows you to decide which areas to protect and gives a larger area of protection. This acrylic shield can be suspended from the ceiling or mounted to the counter, hardware is included for both options. Hanging partitions are ideal for use in a store checkout lane, POS register area or customer service counter. The transparent design allows you to have more personal interaction with clients and customers to help them feel welcome. Don't let COVID or any other airborne disease keep you from opening your doors, get a protective sneeze guard today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- KOOLMORE Modular Ice Maker Machine, 315 lb. Full Cube Production, Free-Standing with Air Cooled Evaporator (CIM-315)
- SQWINCHER Sports Drink Mix, 1.26 oz., Mix Powder, Regular, Orange, 8 PK (159060900)
- KEATING Socket Assembly (421)
- FLASH FURNITURE Transparent Mobile Partition, 72"H x 24"L (BR-PTT001-3-AC-60183-GG)
- FLASH FURNITURE Acrylic Suspended Register Shield / Sneeze Guard, 24"H x 42"L (BR-ASLM-2442-GG)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Seat Cover (B6COV21)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- GHENT Glass Mobile Divider, 74"H x 38"W, Clear (CMD7438-G)
- Flash Furniture Sneeze Guards