Shop All Ottomans
This Product is Discontinued
Flash Furniture
Accent Chair, 30" x 43", Upholstery Color: Black (Discontinued)
Mfr # ZB-12-CH-OT-GG
Zoro # G5484241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Metal
- Overall Depth 30"
- Shape Egg
- Overall Height 43"
- Category Type Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-12-CH-OT-GG
- Zoro # G5484241
- UPC # 889142259978
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 30" |
Overall Height | 43" |
Details
Frame Material | Metal |
Shape | Egg |
Item | Accent Chair |
Category Type | Accent Chair |
Upholstery Color | Black |
Description
Egg Chair w/Ottoman,Black Wool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.