Shop All Accent Chairs
Flash Furniture
Accent Chair, 26-1/2" x 32-1/2", Upholstery Color: Black, Series: Lounge
Mfr # ZB-7-GG
Zoro # G3631183
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lounge
- Frame Material Metal
- Overall Depth 26-1/2"
- Overall Height 32-1/2"
- Category Type Accent Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-7-GG
- Zoro # G3631183
- UPC # 847254099578
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 26-1/2" |
Overall Height | 32-1/2" |
Details
Series | Lounge |
Frame Material | Metal |
Category Type | Accent Chair |
Item | Accent Chair |
Upholstery Color | Black |
Color | Black and Melrose White |
Description
Leather Lounge Chair,Black w/Wht Detail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- FLASH FURNITURE Beige Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-BGE-GG)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- Flash Furniture Accent Chairs