Shop All Waiting Room & Guest Chairs
Flash Furniture
Accent Chair, 21"L34"H, ContemporarySeries
Mfr # DL-8-GG
Zoro # G5034458
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Depth 21"
- Frame Material Wood
- Backrest Molded Back
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DL-8-GG
- Zoro # G5034458
- UPC # 889142207368
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 21" |
Width | 18-1/2" |
Details
Item | Accent Chair |
Frame Material | Wood |
Backrest | Molded Back |
Color | Light Pink |
Series | Contemporary |
Office Chair Style | Accent Chair |
Material | Beechwood; Back, Seat: Fabric; Glide: Plastic |
Style | Accent Chair |
Description
Accent Chair,Shaggy,Light Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, VinylSeat, HerculesSeries (XU-DGW0008VRT-MAH-BLKV-GG)
- FLASH FURNITURE Aluminum and Beige Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BGE-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- SP RICHARDS Lorell® Reception Guest Chair, 23-3/4"W x 23-1/2"D x 30-1/2"H, Black Vinyl Seat (LLR69507)
- Flash Furniture Waiting Room & Guest Chairs