Shop All Waiting Room & Guest Chairs
Flash Furniture
Accent Chair, 21"L34"H, ContemporarySeries
Mfr # DL-16-GG
Zoro # G5031962
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Overall Depth 21"
- Back Color Gray
- Frame Material Wood
- Backrest Molded Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DL-16-GG
- Zoro # G5031962
- UPC # 889142207443
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34" |
Overall Depth | 21" |
Width | 18-1/2" |
Details
Item | Accent Chair |
Back Color | Gray |
Frame Material | Wood |
Backrest | Molded Back |
Color | Charcoal Gray |
Series | Contemporary |
Material | Beechwood; Back, Seat: Fabric; Glide: Plastic |
Style | Accent Chair |
Description
Shaggy Chair,Charcoal Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- FLASH FURNITURE Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries (BH-ICE-CRYSTAL-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- Flash Furniture Office Chairs