Shop All Patio Dining Tables
Flash Furniture
Abraham Indoor/Outdoor 72-in Rectangle Recycled HDPE Adirondack Dining Table for 6 in Black
Mfr # LE-HMP-158-01-BLK-GG
Zoro # G012176257
product price: $579.99
/ea
Free Shipping & Returns
$579.99
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
- Brand Flash Furniture
- MFR # LE-HMP-158-01-BLK-GG
- Zoro # G012176257
- UPC # 196861154713
- Country of Origin China
- Category Patio Dining Tables
Description
Give your hospitality spaces an instant upgrade and lots of valuable horizontal real estate with this all-weather Adirondack style dining table for 6. Beautifully crafted to fit in any dcor, this indoor/outdoor table is ideal for your commercial lounge and dining areas as well as patio or poolside and can pull double duty indoors. This rectangular dining table features a slatted Adirondack style top capable of supporting up to 200 lbs. static weight. Comprised of recycled HDPE, this patio table mimics the look of wood, but is stronger and will not rot, chip, or peel so no painting or sanding will ever be required. UV fade and weather resistance allows you to leave this table out year round while great looks mean you can bring it into your lobby or sunroom in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth or soft brush and water based cleaner is all that is needed to maintain the looks of this fabulous Adirondack table.
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
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X50)
- HYDROFARM Precision Titanium Pruner (HGPP400T)
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Barker 23.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-1-BZ-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- HANOVER All-Weather Commercial-Grade Aluminum 30" Square Slat-Top Bistro Table (HANCMDNTBL-30SL)
- Flash Furniture Patio Dining Tables