Shop All Sectionals
Flash Furniture
9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: White
Mfr # ZB-IMAG-SECT-SET11-WH-GG
Zoro # G3632303
product price: $3,418.99
/ea
Free Shipping & Returns
$3,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4" to 140-1/2"
- Number of Compartments 8
- Overall Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SECT-SET11-WH-GG
- Zoro # G3632303
- UPC # 847254099035
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 28-3/4" to 140-1/2" |
Overall Height | 27-1/2" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 8 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Leather Sectional,9 pcs.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- BAXTON STUDIO Lianna Modern Light Grey Upholstered Sectional Sofa (143-8759)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- Flash Furniture Sectionals