Shop All Bathroom Safety Bars and Chairs
Flash Furniture
9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool
Mfr # DC-HY3400L-GRY-GG
Zoro # G1339494
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Material Polyurethane, Aluminum
- Standards FDA, FSA
- Color Gray
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DC-HY3400L-GRY-GG
- Zoro # G1339494
- UPC # 889142563846
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 9-1/2" |
Width | 18" |
Height | 21" |
Details
Material | Polyurethane, Aluminum |
Standards | FDA, FSA |
Color | Gray |
Weight Capacity | 300 lb. |
Item | Gray Bath & Shower Stool |
Description
Grab this handy shower stool for your bathtub or shower when you need a little assistance. This small bath stool is lightweight to be used in the shower and for after shower care. Medical shower chairs are relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom. Have assurance that you're able to clean properly with a shower stool with an adjustable seat height for you to comfortably sit while bathing. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and people who have had recent surgeries. No-tool assembly sets up and takes down quickly for road trips. This bath seat is suited for those who need a little help due to slowing mobility or surgery. Clean your bath chair regularly to minimize buildup with a water based cleaner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Double Robe Hook Old World Bronze (YB8003OWB)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (439073)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- MOEN Wand Kit (180059)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- Flash Furniture Bathroom Safety Bars and Chairs