Shop All Bathroom Safety Bars and Chairs
Flash Furniture
9-1/2" L, Aluminum, White Bath & Shower Stool
Mfr # DC-HY3400L-WH-GG
Zoro # G9282014
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Material Aluminum
- Standards FDA, FSA
- Color White
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DC-HY3400L-WH-GG
- Zoro # G9282014
- UPC # 889142563853
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 9-1/2" |
Width | 18" |
Height | 21" |
Details
Material | Aluminum |
Standards | FDA, FSA |
Color | White |
Weight Capacity | 300 lb. |
Item | White Bath & Shower Stool |
Features | Corrosion Proof |
Description
Grab this handy shower stool for your bathtub or shower when you need a little assistance. This small bath stool is lightweight to be used in the shower and for after shower care. Medical shower chairs are relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom. Have assurance that you're able to clean properly with a shower stool with an adjustable seat height for you to comfortably sit while bathing. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and people who have had recent surgeries. No-tool assembly sets up and takes down quickly for road trips. This bath seat is suited for those who need a little help due to slowing mobility or surgery. Clean your bath chair regularly to minimize buildup with a water based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- CAMPBELL Brady 1 In. Acetal Polymer Spring Loaded Check Valve (SLC-100)
- NIBCO PRESS SYSTEM Adapter, Male, 3/4" x 1/2", Press X MIP, PK5 (9031200PC)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3500L-WH-GG)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Bath & Shower Chair (DC-HY3501L-NV-GG)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- Flash Furniture Bathroom Safety Bars and Chairs