Shop All Canopies & Shelters
Flash Furniture
8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent
Mfr # JJ-GZ88-BK-GG
Zoro # G104845733
original price:
$95.89
5% off
new price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Plastic, Polyester, Steel
- Overall Width 94
- Overall Length 94
- Weight 22.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-GZ88-BK-GG
- Zoro # G104845733
- UPC # 889142643357
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 94 |
Overall Length | 94 |
Overall Height | 97.5 |
Details
Color | Black |
Material | Fabric, Plastic, Polyester, Steel |
Weight | 22.8 |
Finish | White Powder Coat |
Description
Portable shelters are an excellent way to provide shade during outdoor events and this black all-weather 8' x 8' pop up canopy tent will help keep you out of the elements so you can enjoy your time with family and friends. The weather resistant polyester top has reinforced corners to prevent ripping or tearing and is UV coated to resist fading from the sun's rays. Simply unfold the fabric top, attach to the upper frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Strength and durability abound in this instant canopy. The white powder coated steel frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. The height adjustable frame takes you from the backyard to the beach and everywhere in between. This canopy pop up tent folds up when not in use and has its own bag for easy storage. This quick shade canopy includes the frame, canopy top and stabilizing ground stakes. Assembly takes less than 10 minutes and does not require tools. Take this portable shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This party canopy tent will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Brass 4-Way Hose Shutoff Manifold (59021DH)
- GARDENWARE ZL0014-8MIL Large Green Tapener Plant Tie Tape 180-ft. 8-MIL (GA2509070)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- MTD Bolt-Shoulder (738-05049A)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BL-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE 10'x10' Black Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BK-GG)
- QUICK SET Escape Screen Shelter - 6 side with Wind Panel Flaps, Brown/Tan Roof/Black Mesh (9879)
- Flash Furniture Canopies & Shelters