Shop All Stacking Chairs
Flash Furniture
880 lb. Capacity Blue Full Back Stack Chair
Mfr # RUT-238A-BL-GG
Zoro # G206015973
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 880
- Overall Length 23.75
- Overall Width 19.5
- Overall Height 32
- Frame Finish Gray Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RUT-238A-BL-GG
- Zoro # G206015973
- UPC # 196861017681
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 23.75 |
Overall Width | 19.5 |
Overall Height | 32 |
Details
Weight Capacity | 880 |
Frame Finish | Gray Powder Coat |
Material | Metal, Plastic, Polypropylene |
Color | Blue |
Description
Provide comfortable seating in your lobby, cafeteria, breakroom, auditorium or office with this appealing sled base stack chair. Plastic stack chairs are popular chairs for temporary or permanent seating solutions and are ready-to-use with a fully assembled design. The blue powder coated sled base chair is stylish enough to be used as your modern dining chair and are easy to clean. Create an engaging atmosphere by using different colors in your training room or open workspace. Working in open industrial style offices can be distressing, adding colorful stack chairs around collaborative tables can make the space fun and inviting. These stackable guest chairs are designed to withstand constant use to keep up with the daily demands of your business. For transporting efficiency acquire our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- SAFCO Floor Casters, 2"L2"H (5132)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- FLASH FURNITURE Metal Stack Chair, Yellow (CH-31230-YL-WD-GG)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- FLASH FURNITURE Fabric Stack Chair, Burgundy (XU-60153-BY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- Flash Furniture Stacking Chairs