Shop All Classroom Furniture
Flash Furniture
86" Oval Wave Grey Table Set-18" Stack Chairs
Mfr # XU-GRP-18CH-A3060CON-60-GY-T-A-GG
Zoro # G5974920
original price:
$1,043.99
5% off
new price: $989.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Height 30.25
- Material Chrome, Laminate, Particleboard, Plastic, Steel
- Length 86
- Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-GRP-18CH-A3060CON-60-GY-T-A-GG
- Zoro # G5974920
- UPC # 889142933113
- Country of Origin China
- Category Classroom Furniture
Dimensions
Height | 30.25 |
Length | 86 |
Width | 60 |
Details
Color | Grey |
Material | Chrome, Laminate, Particleboard, Plastic, Steel |
Description
Prepare for a new year by incorporating these modern collaborative table sets in your classroom that are designed to encourage all students to participate in group learning. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Purchase our pre-built table and chair bundle for your classroom, home, rec center, or other public gathering facilities. The plastic stack chairs with 18" seat height are ideal for middle, high school and college students. You can create a collaborative workspace out of your conference room to grow work relationships by having teams meet regularly in a group setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Space Saving 3 Shelf Wooden Mobile Classroom Storage Cart with Locking Caster Wheels, Kid Friendly Design, Natural (MK-KE24107-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- Flash Furniture Classroom Furniture