Shop All Decorative Rugs
This Product is Discontinued
Flash Furniture
8' x 10' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (Discontinued)
Mfr # CI-20-9397-810-BL-GG
Zoro # G401802354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Grey
- Material Polypropylene
- Overall Width 125
- Overall Height 0.375
- Weight 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CI-20-9397-810-BL-GG
- Zoro # G401802354
- UPC # 889142997863
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 125 |
Overall Height | 0.375 |
Overall Length | 94 |
Details
Color | Grey |
Material | Polypropylene |
Weight | 19.7 |
Description
Make a statement with this indoor/outdoor 8 x 10' geometric area rug that offers a quick and dramatic change. This patterned grey area rug is a cost effective way to effortlessly transform the look and feel of any living space whether it's your living room, patio or poolside. If your indoor flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, an area rug will lend instant style while hiding an eyesore as well as keeping your feet warm. This outdoor rug will accentuate your deck furniture to create an outdoor living area instead of just a place to store the grill. Long lasting comfort paired with a budget-friendly price point make this area rug ideal for busy families. Made from lightweight but highly durable polypropylene, this rug is fade and stretch resistant and won't grow mold or mildew to retain its great looks. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breathe easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for all living areas, including outdoors, this versatile area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.