Shop All Decorative Rugs
Flash Furniture
8' x 10' Black Rustic Southwest Style Area Rug
Mfr # ACD-RGY9S1-810-BK-GG
Zoro # G303676893
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 120
- Width (In.) 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ACD-RGY9S1-810-BK-GG
- Zoro # G303676893
- UPC # 840196359106
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 120 |
Width (In.) | 96 |
Overall Height | 0.5 |
Overall Width | 96 |
Overall Length | 120 |
Details
Color | Black |
Material | Olefin, Polypropylene |
Weight | 34 |
Description
Let the richly hued tones of this 8' x 10' area rug anchor the look of your space. The rustic style of this rug contrasts beautifully with everything from new furnishings to antique pieces. This area rug boasts a striking geometric pattern that can either accent or be the centerpiece of your room. Great looks are just the tip of the iceberg. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. Rolled and covered in plastic sheeting, this olefin rug will transport easily to your intended room. Vacuum regularly with no beater bar and spot clean if needed using a diluted solutio+B29:B31n of clear, mild detergent and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- KENNEY MFG ROD SUPPORT HOOK 2"" (KN87011)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- SAFAVIEH 8 x 8 ft. Square Braided- Rust and Multi Hand Made Rug (BRD303A-8SQ)
- Flash Furniture Decorative Rugs