Shop All Mattresses
Flash Furniture
8" Twin Cooling Green Tea Memory Foam Mattress
Mfr # CL-MF101-8-T-GG
Zoro # G708639028
product price: $258.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 75 in
- Overall Width 39 in
- Color White
- Weight Capacity 300 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-MF101-8-T-GG
- Zoro # G708639028
- UPC # 196861030017
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 8 in |
Overall Length | 75 in |
Overall Width | 39 in |
Details
Color | White |
Weight Capacity | 300 lbs |
Material | Foam, Polyester |
Description
Innovative layers and super soft materials make this green tea and charcoal infused mattress in a box a must have for your sleep space. From top to bottom, your comfort and sleep health is our priority. The soft knitted top layer feels marvelous against your skin and is just the beginning of this top notch mattress. Next up in the hit parade is the 2 inch layer of gel and charcoal infused memory foam that helps manage moisture, odors, and body temperature for more hygienic sleep. 6 full inches of supportive, high density foam infused with cooling gel and green tea extracts for relaxation, improved sleep and will keep your mattress fresh. Last but definitely not least, the anti-slip bottom features a zipper that allows you to remove the knitted cover for machine washing. All foam is CertiPUR-US Certified for content and the whole mattress is fiberglass free. This bed in a box ships compressed and expertly packaged for easy handling. Simply unbox, unroll, and let your new bed expand. Your new bed is ready to sleep on immediately but please allow 48-72 hours for full expansion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- BOSS Leather Executive Chair (B8601)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- FLASH FURNITURE 10 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-10-GY-GG)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- FLASH FURNITURE 12 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-12-GY-GG)
- FLASH FURNITURE Full Platform Bed Set, Gray (HG-BMF-42-GG)
- FLASH FURNITURE 6" Hybrid Mattress, King Mattress in a Box (CL-E236-B-K-GG)
- SEALY Mattress, King, 13" H (527008-61)
- Flash Furniture Beds and Mattresses