Shop All Living Room Sets
Flash Furniture
8 pcs. Living Room Set, 25-1/4" to 49" x 27", Upholstery Color: Black
Mfr # ZB-803-430-SET-BK-GG
Zoro # G3643628
product price: $3,929.99
/ea
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Stainless Steel
- Overall Depth 25-1/4" to 49"
- Shape Concave, Convex
- Number of Compartments 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-430-SET-BK-GG
- Zoro # G3643628
- UPC # 847254079747
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 49" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Stainless Steel |
Shape | Concave, Convex |
Number of Compartments | 8 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- HOMEROOTS 75 x 40 x 44 in. Modern Burgundy Sofa Set with Console Loveseat (343906)
- Flash Furniture Living Room Sets