Shop All Mattresses
Flash Furniture
8" Hybrid Mattress, Twin Mattress in a Box
Mfr # CL-E238-B-T-GG
Zoro # G605950981
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Length 75
- Overall Width 39
- Color Gray
- Weight Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-E238-B-T-GG
- Zoro # G605950981
- UPC # 840196343006
- Country of Origin China
- Category Mattresses
Dimensions
Overall Height | 8 |
Overall Length | 75 |
Overall Width | 39 |
Details
Color | Gray |
Weight Capacity | 300 |
Material | Fabric, Felt, Foam, Steel |
Description
A restful nights sleep is the key to great mornings and focused, energetic days and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this twin bed mattress filled with premium foam and innerspring coils that provide the firmness you need, with the softness you crave. This twin hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.
This twin-size hybrid innerspring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.
Arriving compressed and packaged for your convenience, this twin size bed in a box is easy to move wherever you need it. The top-quality construction of this hybrid mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this twin size bed mattress achieves the ideal blend of comfort, support and durability.
This twin-size hybrid innerspring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.
Arriving compressed and packaged for your convenience, this twin size bed in a box is easy to move wherever you need it. The top-quality construction of this hybrid mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this twin size bed mattress achieves the ideal blend of comfort, support and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- FLASH FURNITURE Twin Platform Bed Set, Gray (SL-BMF-25-GG)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- FLASH FURNITURE 12" Full Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-F-GG)
- FLASH FURNITURE King Platform Bed Set, Black (HG-BMF-24-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE 10 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-10-GY-GG)
- Flash Furniture Beds and Mattresses