Shop All Outdoor Dining Sets
Flash Furniture
7PC Patio Set-55" Glass Table, 6 Brown Chairs
Mfr # TLH-089REC-303CBN6-GG
Zoro # G404661880
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Glass, Plastic, Steel, Textilene
- Overall Length 55
- Overall Width 31.5
- Weight 84
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-089REC-303CBN6-GG
- Zoro # G404661880
- UPC # 889142904151
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 55 |
Overall Width | 31.5 |
Overall Height | 27.5 |
Details
Material | Fabric, Glass, Plastic, Steel, Textilene |
Weight | 84 |
Capacity | 350 |
Color | Brown |
Description
Have the beautiful patio or deck setting you've always wanted at your home or business with this modern outdoor patio dining set for 6. The sizable rectangular outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The black metal base and frame provide a striking contrast to the glass top for an on-trend look. The overall design is enhanced by the ergonomic sling patio chairs that have breathable, brown flex comfort material to keep you cool during the hot summer days and curved arms to relieve pressure from the upper body. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. With plenty of space on this glass top patio table for everyone to have elbow room you'll get to take advantage of the outdoors more often while you enjoy time with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- DIXON Power Flow Water Nozzle, 3/4 in Garden Hose Thread Connection, Brass, Domestic (PNB75GHT)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- Flash Furniture Outdoor Dining Sets