Shop All Outdoor Dining Sets
Flash Furniture
7PC Patio Set-55" Glass Table, 6 Black Chairs
Mfr # TLH-089REC-017CBK6-GG
Zoro # G804661879
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Glass, Metal, Plastic, Steel
- Overall Length 55
- Capacity 352
- Overall Width 31.5
- Overall Height 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-089REC-017CBK6-GG
- Zoro # G804661879
- UPC # 889142892359
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 55 |
Overall Width | 31.5 |
Overall Height | 27.5 |
Details
Material | Aluminum, Glass, Metal, Plastic, Steel |
Capacity | 352 |
Color | Black |
Weight | 84 |
Description
Have the beautiful patio or deck setting you've always wanted at your home or business with this modern black outdoor patio dining set for 6. The sizable rectangular outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The black metal base and frame provide a striking contrast to the glass top for an on-trend look. The overall design is enhanced by the aluminum slat back chairs, with gently sloping arms, that are comfortably designed to help relieve the pressure from your upper body. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel frame that will hold up to 130 Lbs. weight capacity and the aluminum slat back chairs will hold up to 440 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 22 chairs high to store or clean your outdoor dining space. With plenty of space on this glass top patio table for everyone to have elbow room you'll get to take advantage of the outdoors more often while you enjoy time with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- BRIGGS & STRATTON Carburetor (594058)
- CHAPIN Seal&Gasket Repair Kit (6-1925)
- HOLLAND BAR STOOL CO 9 Ft. Chicago Blackhawks Pool Table Cloth (PCL9ChiHwk)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 2 Chairs (CO-30RDF-03CHR2-GD-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- RAINBOW OUTDOOR Siena 5-Piece Dining Set-Brown (RBO-SIENA-BRW-5DA)
- Flash Furniture Outdoor Dining Sets