Shop All Work & Cutting Station Tables
Flash Furniture
72"W Stainless 18 Gauge Work Table - Undershelf
Mfr # NH-WT-3072-GG
Zoro # G300723040
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Finish Stainless Steel
- Overall Height 34.5
- Overall Length 30
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NH-WT-3072-GG
- Zoro # G300723040
- UPC # 889142905813
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Overall Height | 34.5 |
Overall Length | 30 |
Overall Width | 72 |
Size | 72"W x 30"D |
Details
Color | Stainless Steel |
Finish | Stainless Steel |
Material | Stainless Steel |
Capacity | 600 |
Weight | 71.2 |
Description
Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this commercial kitchen prep and work table with adjustable undershelf. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. This versatile steel table can be placed against a wall or used as a freestanding kitchen island. Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelf holds up to 200 lbs. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Draw Off Valve Handle (854605-00007)
- ZING ZING Single Pole Breaker, 7606 (7606)
- ELECTROLUX Knob (316442501)
- PITCO Runner Tube (5199-1125503)
- FLASH FURNITURE 72 x 30 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-3072BSP-GG)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460BSP-GG)
- FLASH FURNITURE 48"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2448BSP-GG)
- FLASH FURNITURE 48 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2448BSP-GG)
- FLASH FURNITURE 60 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2460-GG)
- FLASH FURNITURE 60 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2460BSP-GG)
- MODERN MARKETING Crosley Furniture Lafayette Natural Wood Top Kitchen Island In Black Finish (KF30001BBK)
- Flash Furniture Work & Cutting Station Tables