Shop All Desks
Flash Furniture
71.5 W, 36.5 H, White/Black, Particleboard, Steel
Mfr # NAN-CD-22181-WH-BK-GG
Zoro # G201238766
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 71.5
- Overall Height 36.5
- Material Particleboard, Steel
- Weight 39
- Overall Length 50.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-CD-22181-WH-BK-GG
- Zoro # G201238766
- UPC # 889142609933
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 71.5 |
Overall Height | 36.5 |
Overall Length | 50.75 |
Details
Color | White/Black |
Material | Particleboard, Steel |
Weight | 39 |
Capacity | 175 |
Description
Today's challenges have more people working from home than ever before so a great workstation is essential for your home office. This full L-shaped corner desk can handle anything your workday throws at it. The corner hugging design takes away the need for lots of floor space saving you priceless real estate in your living room, bedroom or den. The corner connector will easily accommodate dual monitors leaving plenty of surface space for writing reports, analyzing data or getting major projects finished up on time. Featuring a raised monitor stand that can be attached on either side of the desk, this home office computer desk allows you to have several monitors so you can host virtual meetings and still keep necessary spreadsheets open for your perusal. All work and no play is never any fun so when you're ready to kick back and relax this gaming station desk has you covered. Add wide monitors or TV screens for a full gaming experience. The spacious work surface has more than enough room for your gaming console and controllers, laptop and other necessities. Place your custom gaming PC under the desk and still have plenty of legroom to stretch out during marathon sessions. This contemporary home computer desk has a white textured top that sits atop an open black powder coated frame that holds up to 175 lbs. Place this corner computer gaming desk on either corner of a room or if space isn't an issue, come off the wall to add an open concept feel and dual side access. Self-leveling floor glides will ensure your platform stays stable. Quick assembly, easy cleaning and great versatility make this home computer desk an ideal choice for your home office, teen's bedroom or family room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Light Wood (7079804101)
- TRUE Spring Kit Door (884992)
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- FLASH FURNITURE Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany (NAN-TG-2046-R-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- HON 14.63 in D, 60" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105324.NN)
- Flash Furniture Desks