Shop All TV Stands & Entertainment Centers
Flash Furniture
70 Gray TV Stand with Shelves and Storage
Mfr # ZG-129-70-GY-GG
Zoro # G808201842
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125
- Length 15.75
- Height 20.5
- Material Engineered Wood
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-129-70-GY-GG
- Zoro # G808201842
- UPC # 196861086298
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 15.75 |
Height | 20.5 |
Width | 70 |
Details
Capacity | 125 |
Material | Engineered Wood |
Color | Gray |
Weight | 77 |
Description
Today's TV stands provide ample storage space for electronics, and provide display surfaces for treasured keepsakes and family photos This TV stand for up to 60 TV's does it all with timeless, midcentury modern style Boasting center open storage with an adjustable shelf and dual storage cabinets with adjustable shelves and wire management holes this media console is ideal for busy homes Comprised of durable engineered wood in a beautiful wood grain finish, the shelves hold 25 lbs static weight and the unit holds up to 100 lbs static weight Fixed floor glides on the steel flared legs protect your hard flooring surfaces and assembly takes less than an hour Keep your new entertainment center clean with a damp cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- SAUDER August Hill Corner Entert Stand Myo , Accommodates up to a 50 in. TV weighing 50 lbs (433855)
- Flash Furniture TV Stands & Entertainment Centers