Shop All TV Stands & Entertainment Centers
Flash Furniture
65" Gray Wash Oak 6 Cubby Open Storage TV Stand
Mfr # GC-MBLK66-GY-GG
Zoro # G003546359
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Material Engineered Wood, Melamine, Particleboard
- Overall Length 16
- Overall Height 24.625
- Weight 89
- Overall Width 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GC-MBLK66-GY-GG
- Zoro # G003546359
- UPC # 889142975939
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 16 |
Overall Height | 24.625 |
Overall Width | 65 |
Details
Material | Engineered Wood, Melamine, Particleboard |
Color | Gray Wash Oak |
Weight | 89 |
Capacity | 200 |
Description
Simple lines and minimalist style abound in this TV stand for up to 80" TV's. Open concept storage and a cord management port are ideal for displaying the newest electronics and family mementos while keeping everything neat and tidy. The updated look of this media center would be a great addition to your new home or would give an instant upgrade to your current space. Mounting your television on the wall above this entertainment center will open up great design possibilities. Additional electronics like gaming consoles and soundbars will fit neatly on the top shelf while decor items can tuck into any of the 6 compartments. The 65 inch top supports 200 Lbs. static weight capacity while the height adjustable shelves hold up to 30 Lbs. to accommodate your display items. Step-by-step illustrated instructions or online PDF allow you to assemble this TV console in under an hour. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. Furniture mover pads can be purchased to help move this unit with minimal effort. Wipe clean with water and dry cloth to keep this storage cabinet looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP RICHARDS LorellĀ® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- Flash Furniture TV Stands & Entertainment Centers