Shop All Work & Cutting Station Tables
Flash Furniture
60 x 24 Stainless Steel Work Table-2 Undershelves
Mfr # NH-WT-GU-2460-GG
Zoro # G204098787
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 60
- Color Stainless Steel
- Weight 51.7
- Capacity 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NH-WT-GU-2460-GG
- Zoro # G204098787
- UPC # 840196339078
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 34.5 |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 51.7 |
Capacity | 600 |
Finish | Stainless Steel |
Description
Kitchen space is always at a premium so this commercial stainless steel work table with dual adjustable undershelves is an excellent solution. Great for bulk food preparation for businesses such as daycares, hotels and restaurants, this versatile steel table can be placed against a wall or used as a freestanding kitchen island.Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Clear Thickened Kiwi Strawberry Honey Consistency 46 oz., PK6 (11840)
- RANDELL Hinge (HDHIN0001)
- FBD SHAFT COLLAR, 1/4 BORE (18-2290-0001)
- AMGOOD 18x48 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1848-2SH)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- FLASH FURNITURE 72 x 30 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-3072BSP-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072BSP-GG)
- FLASH FURNITURE Reese 430 Stainless Steel 18 Gauge 30-in x 36-in Table w/Adjustable Shelf and 4-in Backsplash (NH-WT-3036-GG-B4-GG)
- FLASH FURNITURE 48 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2448BSP-GG)
- AMGOOD 24x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2496-2SH)
- Flash Furniture Work & Cutting Station Tables