Shop All Work & Cutting Station Tables
Flash Furniture
60 x 24 Stainless 2 Shelf Table with Backsplash
Mfr # NH-WT-GU-2460BSP-GG
Zoro # G004098789
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Capacity 600
- Width 60
- Finish Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NH-WT-GU-2460BSP-GG
- Zoro # G004098789
- UPC # 840196339061
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Height | 36 |
Width | 60 |
Length | 24 |
Details
Capacity | 600 |
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 53 |
Color | Stainless Steel |
Description
Kitchen space is always at a premium so this commercial stainless steel work table with dual adjustable undershelves and backsplash is an excellent solution. Great for bulk food preparation for businesses such as daycares, hotels and restaurants, this versatile steel table can be placed against a wall or used as a freestanding kitchen island. The 1.5" backsplash helps keep your walls free of food debris and prevents items from rolling away reducing breakage and waste. Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESPRESSO Capsule Container (93130)
- GE Range Black Oven Knob (WB03K10037)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill 10 Grain Pancake And Waffle Mix 24 oz. Bag, PK4 (1415S244)
- HOBART Meat Grip Washer (00-437007)
- FLASH FURNITURE Galvanized Under Shelf for 24 x 48 Work Tables (NH-GU-2448-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072BSP-GG)
- FLASH FURNITURE 48"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2448BSP-GG)
- FLASH FURNITURE 60 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2460-GG)
- FLASH FURNITURE 48 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2448BSP-GG)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- AMGOOD 12in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1230)
- Flash Furniture Work & Cutting Station Tables