Shop All TV Stands & Entertainment Centers
Flash Furniture
60" Coastal Gray TV Stand with Storage Shelves
Mfr # ZG-025-CGY-GG
Zoro # G106133463
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coastal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-025-CGY-GG
- Zoro # G106133463
- UPC # 196861024160
- Country of Origin China
- Category TV Stands & Entertainment Centers
Details
Color | Coastal Gray |
Description
Storage with style describes this extra tall 60 inch TV stand that provides display surfaces for electronics and treasured keepsakes and storage for remote controls, throw blankets, or kids toys. This modern farmhouse TV stand for up to 60" TV's boasts fixed open storage shelves and a storage cabinet with an adjustable shelf and wire management holes. Comprised of durable engineered wood in a beautiful wood grain finish, the shelf and drawers hold up to 25 lbs. static weight while the unit holds up to 100 lbs. static weight. Assembly takes less than an hour and a damp cloth is all that is needed to keep your new entertainment center clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- Flash Furniture TV Stands & Entertainment Centers