Shop All TV Stands & Entertainment Centers
Flash Furniture
60" Black TV Stand with Shelf and Storage Drawers
Mfr # ZG-028-BK-GG
Zoro # G906016041
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.25
- Capacity 100
- Material Engineered Wood
- Width 65
- Weight 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-028-BK-GG
- Zoro # G906016041
- UPC # 840196352480
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 15.25 |
Width | 65 |
Height | 22.5 |
Details
Color | Black |
Capacity | 100 |
Material | Engineered Wood |
Weight | 84 |
Description
Storage space is a must and today's TV stands have blended sophisticated style with functional utility to provide display surfaces for electronics and treasured keepsakes and storage for remote controls, or any other items you want out sight. This mid-century modern TV stand for up to 60" TV's boasts open storage with an adjustable shelf, wire management holes, and dual storage drawers making it ideal for busy homes. Comprised of durable engineered wood in a beautiful wood grain finish, the shelf and drawers hold up to 25 lbs. static weight while the unit holds up to 100 lbs. static weight. Fixed floor glides on the steel flared legs protect your hard flooring surfaces and assembly takes less than an hour. Keep your new entertainment center clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- INTERNATIONAL CONCEPTS Corner EnteRTAinment / TV Stand, Unfinished (TV-49)
- Flash Furniture TV Stands & Entertainment Centers