Shop All Living Room Sets
Flash Furniture
6 pcs. Living Room Set, Upholstery Color: White
Mfr # ZB-IMAG-SET20-WH-GG
Zoro # G3631813
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,808.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Height 27.25
- Category Type Living Room Set
- Upholstery Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SET20-WH-GG
- Zoro # G3631813
- UPC # 847254099202
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 27.25 |
Overall Width | 79 |
Overall Length | 28.75 |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Capacity | 550 |
Finish | Stainless Steel |
Weight | 308 |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Description
Leather Lounge Set,6 pcs.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- Flash Furniture Living Room Sets