Shop All Living Room Sets
Flash Furniture
6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black
Mfr # ZB-IMAG-MIDCH-6-GG
Zoro # G3631831
product price: $3,105.99
/ea
Free Shipping & Returns
$3,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28-3/4"
- Number of Compartments 6
- Overall Height 27-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-6-GG
- Zoro # G3631831
- UPC # 847254053525
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 28-3/4" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 6 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Lounge Set,6 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 25-1/2" x 16", Upholstery Color: Black (ZB-803-540-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-700-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- Flash Furniture Living Room Sets