Shop All Living Room Sets
Flash Furniture
6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black
Mfr # ZB-803-690-SET-BK-GG
Zoro # G3643600
product price: $2,714.99
/ea
Free Shipping & Returns
$2,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 51"
- Number of Compartments 6
- Overall Height 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-690-SET-BK-GG
- Zoro # G3643600
- UPC # 847254083225
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 51" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 6 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- Flash Furniture Living Room Sets