Shop All Outdoor Dining Sets
Flash Furniture
6 PC Red Umbrella Table Set with Folding Chairs
Mfr # GM-202012-RD-GG
Zoro # G000899212
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Glass, Iron, Plastic
- Overall Length 31.25
- Capacity 286
- Overall Width 31.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-202012-RD-GG
- Zoro # G000899212
- UPC # 889142610427
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 31.25 |
Overall Width | 31.25 |
Overall Height | 28 |
Details
Color | Red |
Material | Glass, Iron, Plastic |
Capacity | 286 |
Weight | 56 |
Description
Take advantage of the nice weather and eat your meals on the patio on this stylish 6 piece patio garden table set with umbrella. If you want to relocate your seating to another location on the deck, sit poolside or take it with you while camping or to an outdoor sporting event, the lightweight and compact design offer an easy to transport option. You can enjoy this set quickly, assembly of the table goes up in minutes and the chairs come fully assembled. The folding chairs are upholstered in a durable, breathable textilene material, designed for all-weather use. The attractive rippled tempered glass sits atop a 4-legged metal framed base. The included umbrella will shade you on those sunny days and has a tilt function that is activated by pushing the plastic ring on the pole. For longevity, care should be taken to protect from long periods of wet weather. Clean with a water based cleaning solution to keep in pristine condition. Take the stresses of the day away with this all-in-one patio table set for dining, entertaining, and relaxing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 24" Concrete Spray Wand .5 GPM Nozzle Handle Press for TCS6.5 Sprayer (BNDL24.5)
- THRIFCO PLUMBING 3/4 Inch Barb x 3/4 Inch Female GHT Hose End Swivel (4400352)
- ONWARD MFG CHIMNEY STYLE CHARCOAL STARTER (39470)
- POLLAK Pollak 11-409P 4-Way Connector - Trailer End (11-409P)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Brown (RBO-SIENA-BRW-7DA)
- Flash Furniture Patio Furniture