Shop All Mattresses
Flash Furniture
6" Hybrid Mattress, Full Mattress in a Box
Mfr # CL-E236-B-F-GG
Zoro # G805812324
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum User Weight 42
- Overall Height 6
- Overall Length 75.5
- Overall Width 54.25
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-E236-B-F-GG
- Zoro # G805812324
- UPC # 840196342979
- Country of Origin China
- Category Mattresses
Dimensions
Overall Height | 6 |
Overall Length | 75.5 |
Overall Width | 54.25 |
Details
Maximum User Weight | 42 |
Color | Gray |
Material | Fabric, Felt, Foam, Steel |
Weight Capacity | 400 |
Description
A restful nights sleep is the key to great mornings and focused, energetic days and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this full bed mattress filled with premium foam and innerspring coils that provide the firmness you need, with the softness you crave. This full hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.
This full-size hybrid innerspring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.
Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. The top-quality construction of this hybrid mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this full size bed mattress achieves the ideal blend of comfort, support and durability.
This full-size hybrid innerspring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.
Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. The top-quality construction of this hybrid mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this full size bed mattress achieves the ideal blend of comfort, support and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- FLASH FURNITURE 14 Full Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-F-GG)
- FLASH FURNITURE 12" Full Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-F-GG)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE Full 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-F-GG)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-T-GG)
- Flash Furniture Mattresses