Shop All Decorative Rugs
Flash Furniture
5x7 Indoor-Outdoor Grey/White Cabana Area Rug
Mfr # CI-20-9409-57-GR-WH-GG
Zoro # G601802352
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/ White
- Material Polypropylene
- Overall Length 60
- Overall Height 0.375
- Overall Width 81.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CI-20-9409-57-GR-WH-GG
- Zoro # G601802352
- UPC # 889142997917
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 60 |
Overall Height | 0.375 |
Overall Width | 81.5 |
Details
Color | Grey/ White |
Material | Polypropylene |
Weight | 6 |
Description
Long lasting comfort paired with a budget-friendly price point make this indoor/outdoor grey and white striped cabana style area rug ideal for busy families. The neutral palette blends beautifully with your indoor furniture or deck or patio set to instantly transform the look of your space. Strong synthetic handwoven polypropylene fibers can absorb water without growing mold or mildew and are ideal for high moisture areas such as kitchens, bathrooms, entryways and decks. Use this rug under your poolside furniture to prevent contact with hot walking surfaces while you relax. Low maintenance is always an important factor for the modern lifestyle and this handwoven area rug won't disappoint. Polypropylene area rugs are abrasion and UV-resistant and repel most stains, making them easy to clean. Synthetic fibers repel allergens inhibiting the growth of allergy triggers. Whether you're decorating indoors or outdoors, take your design to the next level with the casual elegance of this multipurpose area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- FLASH FURNITURE Red 8' x 10' Distressed Abstract Area Rug (OKR-RG1100-810-RD-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- Flash Furniture Decorative Rugs