Shop All Patio Dining Chairs & Stools
Flash Furniture
5PK Gray Outdoor Stack Chair w/ Flex Material
Mfr # 5-JJ-303C-G-GG
Zoro # G5975675
product price: $315.99
/pk 5, $63.20/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Plastic, Steel, Textilene
- Width 21.25
- Height 36
- Finish Black Powder Coat
- Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-JJ-303C-G-GG
- Zoro # G5975675
- UPC # 889142931058
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.25 |
Height | 36 |
Length | 29 |
Details
Color | Gray |
Material | Fabric, Plastic, Steel, Textilene |
Finish | Black Powder Coat |
Weight Capacity | 350 |
Description
Escape the indoors and relish your outdoor living space with this Stackable Patio Chair with Flex Comfort Material. Sling patio chairs offer comfort in a stylish presentation with its relaxed design. Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use. This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable textilene fabric material that is breathable. For longevity, care should be taken to protect from long periods of wet weather. Don't stay cooped up in your home...get outdoors more. Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNYPADS Lennypads 3636LPT 36 x 36 in. 2XL Washable Pet Pad - Tan Plaid (3636LPT)
- TOMCAT RAT BAIT/STATN BLKS 12PK (372705)
- KOHLER Nut Hex Flange Lock (M8) (25 100 52-S)
- BEST GARDEN 5/8 In. Male Metal Compression Hose End Repair Hose Coupling (DIB58CPM)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- Flash Furniture Patio Dining Chairs & Stools