Shop All Outdoor Dining Sets
Flash Furniture
5PC Patio Set-55" Glass Table, 4 Brown Chairs
Mfr # TLH-089REC-303CBN4-GG
Zoro # G204661943
original price:
$383.99
5% off
new price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Glass, Plastic, Steel, Textilene
- Capacity 350
- Overall Width 31.5
- Overall Height 27.5
- Weight 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-089REC-303CBN4-GG
- Zoro # G204661943
- UPC # 889142904168
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 31.5 |
Overall Height | 27.5 |
Overall Length | 55 |
Details
Material | Fabric, Glass, Plastic, Steel, Textilene |
Capacity | 350 |
Weight | 81 |
Color | Brown |
Description
Have the beautiful patio or deck setting you've always wanted at your home or business with this modern outdoor patio dining set for 4. The sizable rectangular outdoor glass table has a designer rippled look, but is smooth to the touch to keep items level. The black metal base and frame provide a striking contrast to the glass top for an on-trend look. The overall design is enhanced by the ergonomic sling patio chairs that have breathable, brown flex comfort material to keep you cool during the hot summer days and curved arms to relieve pressure from the upper body. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. With plenty of space on this glass top patio table for everyone to have elbow room you'll get to take advantage of the outdoors more often while you enjoy time with friends and family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- MI-T-M Hose Adapter (23-0279)
- A.R. NORTH AMERICA Pump (RCA25G25N-PKG)
- R & R IMPORTS R & R Imports STC4-C-TROY20 ALUM 2pk Troy University 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-TROY20 ALUM 2pk)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- Flash Furniture Outdoor Dining Sets