Shop All Outdoor Dining Sets
Flash Furniture
5PC Patio Set-31.5RD Glass Table, 4 Black Chairs
Mfr # TLH-0702303C-GG
Zoro # G104661944
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28
- Overall Length 31.5
- Color Black
- Capacity 350
- Material Fabric, Glass, Plastic, Steel, Textilene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-0702303C-GG
- Zoro # G104661944
- UPC # 889142904045
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 28 |
Overall Length | 31.5 |
Overall Width | 31.5 |
Details
Color | Black |
Capacity | 350 |
Material | Fabric, Glass, Plastic, Steel, Textilene |
Weight | 68 |
Description
Entertaining outdoors can be relaxed or elegant depending on your occasion so don't put off furnishing the outdoor space at your home or business any longer. This 5 piece patio table set for 4 boasts a round outdoor glass table with a designer rippled look, but is smooth to the touch to keep items level. A round patio table is the perfect configuration for easy conversations between guests. Ergonomic sling design patio chairs with curved arms not only look great, they feature breathable, brown flex comfort material to keep you cool during the hot summer days. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. Arrange your perfect outdoor setting on the patio or balcony with this modern outdoor patio dining set that's meant to be enjoyed year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo Twist-On Strainer - 1/2" Fpt x 1/2" Barb (255.323)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Red (RGLASS-2-RED)
- ZORO SELECT O Ring (880830)
- AMS Extension, Length 12 In, 5/8 In Thread, SS (409.06)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-303CBK6-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- INVERNADERO 9 Piece Denison Outdoor Dining Table Set - Natural Oil (IN2243223)
- Flash Furniture Outdoor Dining Sets