Shop All Patio Dining Chairs & Stools
Flash Furniture
5Pack Coral Steel Patio Arm Chair with Square Back
Mfr # 5-CO-2-RED-GG
Zoro # G2797997
product price: $311.99
/pk 5, $62.40/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Width 21.75
- Height 35
- Weight Capacity 300
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-CO-2-RED-GG
- Zoro # G2797997
- UPC # 889142066231
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.75 |
Height | 35 |
Length | 22 |
Details
Item | Coral Indoor-Outdoor Steel Patio Ar,PK5 |
Color | Coral |
Material | Plastic, Steel |
Weight Capacity | 300 |
Finish | Pink Powder Coat |
Description
Coral Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels P6827 Girls Mustang 3/8 Inch-16 Lock NUT (P6827 GIRLS MUSTANG 3/8 INCH-16 LOCK NUT POWER WH)
- BRIGGS & STRATTON INSULATOR (691972)
- BRIGGS & STRATTON Electric Starter Motor (846451)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE 30" High Yellow Metal Barstool with Slat Back (CH-61200-30-YL-GG)
- Flash Furniture Patio Dining Chairs & Stools