Shop All Patio Dining Chairs & Stools
Flash Furniture
5Pack Black Steel Patio Arm Chair with Square Back
Mfr # 5-CO-2-BK-GG
Zoro # G2797954
product price: $351.99
/pk 5, $70.40/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Width 21.75
- Height 35
- Weight Capacity 300
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-CO-2-BK-GG
- Zoro # G2797954
- UPC # 889142210191
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.75 |
Height | 35 |
Length | 22 |
Details
Item | Black Indoor-Outdoor Steel Patio Ar,PK5 |
Color | Black |
Material | Plastic, Steel |
Weight Capacity | 300 |
Finish | Black Powder Coat |
Description
Black Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Nylon© (7024228SM)
- AFTERMARKET 4N3955 Gasket Turbo Fits Caterpillar 3208 3306 3406B 3408 3412 3306B 3406C (ENH10-1078)
- FLAIR Equine Nasal Strip (single pack) USA FLAG (3080-USA)
- MTD Plug Asm-Mulcher (631-04327A)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- Flash Furniture Outdoor Chairs